236 DISC STD HUB 4 3/8IN
Description
236 DISC STD HUB 4 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138406
BDI # 17846209
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
263 DISC STD HUB 4 3/8IN
Description
263 DISC STD HUB 4 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138435
BDI # 17846330
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs