139 DISC STD HUB 14MM

COMPARE

139 DISC STD HUB 14MM

Description
139 DISC STD HUB 14MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138052

BDI # 17845562

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ05-A 14MM

COMPARE

AJ05-A 14MM

Description
AJ05A14MM

TB WOODS

Part # AJ05A14MM

BDI # 996568

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 67.31
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.65
Length Thru Bore - Millimeter: 25.4
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 33.02

Price Inventory : Available to order
Loading Price
QTY
94 DISC STD HUB 14MM

COMPARE

94 DISC STD HUB 14MM

Description
94 DISC STD HUB 14MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138004

BDI # 17845717

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.7
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 59.944
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 14MM

COMPARE

115 DISC STD HUB 14MM

Description
115 DISC STD HUB 14MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138027

BDI # 17845656

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY