Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
92.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
28.702
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
67.31
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
36.068
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Ringfeder Tapered Locking Element
Hub Diameter - Millimeter:
45.72
115 DISC STD HUB 18MM
Description
115 DISC STD HUB 18MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138030
BDI # 17845659
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
139 DISC STD HUB 18MM
Description
139 DISC STD HUB 18MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138055
BDI # 17845565
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
103.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.08
Length Thru Bore - Millimeter:
33.528
Other Features:
Components may or may not inter-mix among brands - With Collar
Mounting Method:
Clamp
Hub Diameter - Millimeter:
60.452