Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
92.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
28.702
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
103.632
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.08
Length Thru Bore - Millimeter:
33.528
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
60.96
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
81.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Length Thru Bore - Millimeter:
25.4
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
45.72
115 DISC STD HUB 7/8IN
Description
115 DISC STD HUB 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138240
BDI # 17845939
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
94 DISC STD HUB 7/8IN
Description
94 DISC STD HUB 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138228
BDI # 17845925
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs