Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
103.632
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.08
Length Thru Bore - Millimeter:
33.528
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
60.96
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
47.752
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82
94 DISC STD HUB 1 7/16IN
Description
94 DISC STD HUB 1 7/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138235
BDI # 17845934
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
193 DISC STD HUB 1 7/16IN
Description
193 DISC STD HUB 1 7/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138315
BDI # 17846033
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
210 DISC STD HUB 1 7/16IN
Description
210 DISC STD HUB 1 7/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138347
BDI # 17846142
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs