Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
125.73
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.95
Length Thru Bore - Millimeter:
41.148
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
71.12
AJ30-A 1-3/4 STD
Description
AJ30-A 1-3/4 STD DISC COUPLING HUB ; 1-3/4" BORE 3.3" HUB DIA
Part # AJ30A134
BDI # 994300
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
47.752
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
168.402
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105.41
SXCS132-6 1-3/4 3/8X3/16 KW
Description
SXCS132-6 1-3/4 3/8X3/16 KW HUB ; FOR SXCS 132-6 DISC CPLG
Part # SXCS132-6-HUB-1-3/4-3/8X3/16KW
BDI # 599592
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
145.034
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter:
71.12
Coupling Type:
Disc Coupling
193 DISC STD HUB 1 3/4IN
Description
193 DISC STD HUB 1 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138319
BDI # 17846037
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs