Page 1 of 4

Next

Compare
AZ20-A 2-1/8

COMPARE

AZ20-A 2-1/8

Description
AZ20-A 2-1/8 FF COUPLING HUB

TB WOODS

Part # AZ20A218

BDI # 994960

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 103.632
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.08
Length Thru Bore - Millimeter: 33.528
Other Features: Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 2-1/8

COMPARE

AJ30-A 2-1/8

Description
AJ30-A 2-1/8 FF COUPLING HUB

TB WOODS

Part # AJ30A218

BDI # 990436

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
AJ35-A 2-1/8 STD

COMPARE

AJ35-A 2-1/8 STD

Description
AJ35-A 2-1/8 STD FF COUPLING HUB

TB WOODS

Part # AJ35A218

BDI # 985675

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 168.402
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105.41

Price Inventory : Available to order
Loading Price
QTY
SX132-6 2.1265 1/2 KW 2 SETSCREWS 90

COMPARE

SX132-6 2.1265 1/2 KW 2 SETSCREWS 90

Description
SX132-6 2.1265 1/2 KW 2 SS 90 DISC CPLG

TIMKEN LOVEJOY

Part # SX132-6-HUB-2.1265-1/2X1/4KW-2SS90

BDI # 598819

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 132.08
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.2
Length Thru Bore - Millimeter: 59.944
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 2 1/8IN

COMPARE

193 DISC STD HUB 2 1/8IN

Description
193 DISC STD HUB 2 1/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138323

BDI # 17846041

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY