SX132-6 55MM H7 16MM KW
Description
SX132-6 55MM H7 16MM KW HUB ; NON-RETURNABLE FOR SX 132-6 DISC CPLG
Part # SX132-6-HUB-55MMH7-16X4.3MMKW-SS
BDI # 599560
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Length Thru Bore - Millimeter:
60
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
84
Coupling Type:
Disc Coupling
139 DISC STD HUB 55MM
Description
139 DISC STD HUB 55MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138071
BDI # 17845584
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142.875
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 5/16-18 UNC Set Screw
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82
236 DISC STD HUB 55MM
Description
236 DISC STD HUB 55MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138163
BDI # 17845867
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
115 DISC LG HUB 55MM
Description
115 DISC LG HUB 55MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138048
BDI # 17845552
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs