139 DISC STD HUB 56MM
Description
139 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138072
BDI # 17845585
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
193 DISC STD HUB 56MM
Description
193 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138118
BDI # 17845839
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
286 DISC STD HUB 56MM
Description
286 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138204
BDI # 17845996
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
165 DISC STD HUB 56MM
Description
165 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138095
BDI # 17845803
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
263 DISC STD HUB 56MM
Description
263 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138184
BDI # 17845895
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs