Page 1 of 2

Next

Compare
AJ35-A 2-1/2

COMPARE

AJ35-A 2-1/2

Description
AJ35-A 2-1/2 FF COUPLING HUB

TB WOODS

Part # AJ35A212

BDI # 993850

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 168.402
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105.41

Price Inventory : Available to order
Loading Price
QTY
SX158-6 2-1/2 5/8X5/16 KW

COMPARE

SX158-6 2-1/2 5/8X5/16 KW

Description
SX158-6 2-1/2 5/8X5/16 KW HUB ; FOR SX 158-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX158-6-HUB-2-1/2-5/8X5/16KW

BDI # 598838

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 98.044
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 2 1/2IN

COMPARE

236 DISC STD HUB 2 1/2IN

Description
236 DISC STD HUB 2 1/2IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138389

BDI # 17846296

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 2 1/2IN

COMPARE

263 DISC STD HUB 2 1/2IN

Description
263 DISC STD HUB 2 1/2IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138418

BDI # 17846239

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
139 DISC STD HUB 2 1/2IN

COMPARE

139 DISC STD HUB 2 1/2IN

Description
139 DISC STD HUB 2 1/2IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138276

BDI # 17846154

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY