SX255-6 65MM 18X4.4MM KW
Description
SX255-6 65MM 18X4.4MM KW COUPLING HUB ; NON-RETURNABLE FOR SX 255-6 DISC CPLG
Part # SX255-6-HUB-65MMP7-18X4.4MMKW
BDI # 598453
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155
Coupling Type:
Disc Coupling
263 DISC STD HUB 65MM
Description
263 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138187
BDI # 17845968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
115 DISC LG HUB 65MM
Description
115 DISC LG HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138050
BDI # 17845554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
165 DISC STD HUB 65MM
Description
165 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138098
BDI # 17845811
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
236 DISC STD HUB 65MM
Description
236 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138167
BDI # 17845872
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs