Page 1 of 4

Next

Compare
AZ30-B 2-7/8

COMPARE

AZ30-B 2-7/8

Description
AZ30-B 2-7/8 FF COUPLING HUB

TB WOODS

Part # AZ30B278

BDI # 983532

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95

Price Inventory : Available to order
Loading Price
QTY
SX228-6 2-7/8 3/4X3/8 KW

COMPARE

SX228-6 2-7/8 3/4X3/8 KW

Description
SX228-6 2-7/8 3/4X3/8 KW HUB ; FOR SX 228-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX228-6-HUB-2-7/8-3/4X3/8KW

BDI # 598483

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 228.092
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.98
Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 139.954
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 2 7/8IN

COMPARE

193 DISC STD HUB 2 7/8IN

Description
193 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138332

BDI # 17846050

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AZ30-A 2-7/8

COMPARE

AZ30-A 2-7/8

Description
AZ30A278

TB WOODS

Part # AZ30A278

BDI # 991100

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 2 7/8IN

COMPARE

263 DISC STD HUB 2 7/8IN

Description
263 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138422

BDI # 17846243

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY