193 DISC STD HUB 2 15/16IN
Description
193 DISC STD HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138333
BDI # 17846051
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
263 DISC LG HUB 2 15/16IN
Description
263 DISC LG HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138437
BDI # 17846332
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
262.89
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
231.648
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
236 DISC LG HUB 2 15/16IN
Description
236 DISC LG HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138407
BDI # 17846210
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
235.966
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
210 DISC LG HUB 2 15/16IN
Description
210 DISC LG HUB 2 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138377
BDI # 17846284
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
210.058
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs