236 DISC LG HUB 3IN
Description
236 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138408
BDI # 17846211
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
235.966
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
263 DISC LG HUB 3IN
Description
263 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138438
BDI # 17846333
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
262.89
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
210 DISC STD HUB 3 IN
Description
210 DISC STD HUB 3 IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138366
BDI # 17846270
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
139 DISC LG HUB 3IN
Description
139 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138282
BDI # 17846160
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
138.938
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
193 DISC LG HUB 3IN
Description
193 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138343
BDI # 17846134
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
193.04
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs