SX110-6 1-5/8 3/8X3/16 KW
Description
SX110-6 1-5/8 3/8X3/16 KW HUB ; NON-RETURNABLE FOR SX 110-6 DISC CPLG
Part # SX110-6-HUB-1-5/8-3/8X3/16KW
BDI # 598730
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65.024
Coupling Type:
Disc Coupling
SX110-6-HUB-1-1/2-3/8X3/16KW
Description
SX110-6-HUB-1-1/2-3/8X3/16KW
Part # SX110-6-HUB-1-1/2-3/8X3/16KW
BDI # 23043057
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65.024
Coupling Type:
Disc Coupling
SX132-6 HUB RSB
Description
SX132-6 HUB RSB ; FOR SX 132-6 DISC CPLG
Part # SX132-6-HUB-RSB
BDI # 598527
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
SX185-6 HUB RSB
Description
SX185-6 HUB RSB ; FOR SX 185-6 DISC CPLG
Part # SX185-6-HUB-RSB
BDI # 598537
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
184.912
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.28
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
SX110-6-HUB-1IN-1/4X1/8KW
Description
SX110-6-HUB-1"-1/4X1/8KW
Part # SX110-6-HUB-1"-1/4X1/8KW
BDI # 23043061
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65.024
Coupling Type:
Disc Coupling