Page 1 of 39

Next

Compare
550.S71-8.HUB RB

COMPARE

550.S71-8.HUB RB

Description
550.S71-8.HUB RB ; SPACER TYPE SIZE 550 DISC CPLG HUB

REXNORD

Part # 10015390

BDI # 23237518

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 373.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.69
Length Thru Bore - Millimeter: 166.624
Hub Diameter - Millimeter: 292.1
Hub Diameter - Inch: 11.5
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D45-3

COMPARE

D45-3

Description
D45-3 COUPLING HUB ; ROUGH BORE CI

TB WOODS

Part # D45-3

BDI # 986296

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 301.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11.87
Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 188.722
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D75-3-039

COMPARE

D75-3-039

Description
D75-3-039 FF HUB

TB WOODS

Part # D75-3-039

BDI # 986343

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D42-3

COMPARE

D42-3

Description
D42-3 FF HUB

TB WOODS

Part # D42-3

BDI # 995238

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 279.4
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11
Length Thru Bore - Millimeter: 107.95
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 177.8
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D80-3ST

COMPARE

D80-3ST

Description
D80-3ST FF HUB

TB WOODS

Part # D80-3ST

BDI # 986908

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 568.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.37
Length Thru Bore - Millimeter: 196.85
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 349.25
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY