Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.524
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.06
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
SX255-6 70MM SLD1500
Description
SX255-6-HUB-70MM-MOD SLD1500 LTB
Part # SX255-6-HUB-70MM-MOD SLD1500 LTB
BDI # 598383
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Shaft Locking Device
Hub Diameter - Millimeter:
155
SX255-6 65MM 18X4.4MM KW
Description
SX255-6 65MM 18X4.4MM KW COUPLING HUB ; NON-RETURNABLE FOR SX 255-6 DISC CPLG
Part # SX255-6-HUB-65MMP7-18X4.4MMKW
BDI # 598453
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155
Coupling Type:
Disc Coupling