Page 1 of 2

Next

Compare
D45-3

COMPARE

D45-3

Description
D45-3 COUPLING HUB ; ROUGH BORE CI

TB WOODS

Part # D45-3

BDI # 986296

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 301.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11.87
Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 188.722
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
404 KD 11 SHUB

COMPARE

404 KD 11 SHUB

Description
404 KD 11 SHUB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2423861

BDI # 317163

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 11.75
Length Thru Bore - Millimeter: 117.348
Other Features: Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter: 171.45
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
404 KD 21 LHUB FB

COMPARE

404 KD 21 LHUB FB

Description
404 KD 21 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # KF1117564

BDI # 317193

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 11.75
Length Thru Bore - Millimeter: 134.874
Other Features: Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter: 200.914
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
404 KD 21 SHUB FB

COMPARE

404 KD 21 SHUB FB

Description
404 KD 21 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2437861

BDI # 317198

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 11.75
Length Thru Bore - Millimeter: 117.348
Other Features: Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter: 200.914
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
404 KD 10 SHUB

COMPARE

404 KD 10 SHUB

Description
404 KD 10 SHUB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2360337

BDI # 317158

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 11.75
Length Thru Bore - Millimeter: 131.826
Other Features: Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter: 171.45
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY