550.S71-8.HUB RB

COMPARE

550.S71-8.HUB RB

Description
550.S71-8.HUB RB ; SPACER TYPE SIZE 550 DISC CPLG HUB

REXNORD

Part # 10015390

BDI # 23237518

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 373.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.69
Length Thru Bore - Millimeter: 166.624
Hub Diameter - Millimeter: 292.1
Hub Diameter - Inch: 11.5
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D55-3ST

COMPARE

D55-3ST

Description
D55-3ST FF HUB

TB WOODS

Part # D55-3ST

BDI # 983937

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 381
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15
Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 241.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D55-3

COMPARE

D55-3

Description
D55 3 ; F FLEX HUB

TB WOODS

Part # D55-3

BDI # 986298

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 381
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 15
Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 241.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY