7F POLY-DISC CPLG FLG 2517
Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
Part # 008044
BDI # 239474
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
126.238
Coupling Type:
Disc Coupling
7H POLY-DISC CPLG FLG 2517
Description
7H POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
Part # 008045
BDI # 239475
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
126.238
Coupling Type:
Disc Coupling
SXCS158-6 HUB RSB
Description
SXCS158-6 HUB RSB ; NON-RETURNABLE FOR SXCS 158-6 DISC CPLG
Part # SXCS158-6-HUB-RSB
BDI # 598722
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
170.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.89
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
176.022
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.93
Length Thru Bore - Millimeter:
104.775
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Solid Hub
Hub Diameter - Millimeter:
143.51
Coupling Type:
Disc Coupling