Page 1 of 36

Next

Compare
AZ40RBE

COMPARE

AZ40RBE

Description
AZ40RBE HUB

TB WOODS

Part # AZ40RBE

BDI # 993852

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - Solid Hub | Oversize Bore Hub
Hub Diameter - Millimeter: 152.908
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
AJ40RBE

COMPARE

AJ40RBE

Description
AJ40RBE FF COUPLING HUB

TB WOODS

Part # AJ40RBE

BDI # 993851

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - Solid Hub
Hub Diameter - Millimeter: 118.11
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
AJ40-E 2-7/16

COMPARE

AJ40-E 2-7/16

Description
AJ40-E 2-7/16 FF COUPLING HUB

TB WOODS

Part # AJ40E2716

BDI # 984515

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 118.11

Price Inventory : Available to order
Loading Price
QTY
D31-3

COMPARE

D31-3

Description
D31-3 FF HUB

TB WOODS

Part # D31-3

BDI # 994509

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 206.248
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.12
Length Thru Bore - Millimeter: 85.852
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 139.7
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY