Page 1 of 2

Next

Compare
D31-3

COMPARE

D31-3

Description
D31-3 FF HUB

TB WOODS

Part # D31-3

BDI # 994509

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 206.248
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.12
Length Thru Bore - Millimeter: 85.852
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 139.7
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
8F POLY-DISC CPLG FLG 2517

COMPARE

8F POLY-DISC CPLG FLG 2517

Description
8F POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008046

BDI # 239476

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
253 KD 2 SHUB

COMPARE

253 KD 2 SHUB

Description
253 KD 2 SHUB DISC COUPLING HUB ; KD2 SERIES-500

KOP-FLEX COUPLINGS

Part # 1963735

BDI # 316814

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - Standard Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter: 146.05
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
253 KD 2 JHUB

COMPARE

253 KD 2 JHUB

Description
253 KD 2 JHUB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 1963966

BDI # 316790

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 107.95
Other Features: Components may or may not inter-mix among brands - Jumbo Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter: 203.2
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY