Page 1 of 7

Next

Compare
DI90-6 1-3/8 5/16X5/32 KW

COMPARE

DI90-6 1-3/8 5/16X5/32 KW

Description
DI90-6 1-3/8 5/16X5/32 KW HUB ; DI 90 DISC CPLG

TIMKEN LOVEJOY

Part # DI90-6-HUB-1-3/8-5/16X5/32KW

BDI # 598403

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Hub Diameter - Millimeter: 60.198
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI90-6 HUB RSB

COMPARE

DI90-6 HUB RSB

Description
DI90-6 HUB RSB ; DISC CPLG

TIMKEN LOVEJOY

Part # DI90-6-HUB-RSB

BDI # 598776

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 60.198
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI90-6 JUMBO HUB RSB

COMPARE

DI90-6 JUMBO HUB RSB

Description
DI90-6 JUMBO HUB RSB

TIMKEN LOVEJOY

Part # DI90-6 JUMBO HUB RSB

BDI # 598783

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 93.98
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
94 DISC STD HUB 1/2IN

COMPARE

94 DISC STD HUB 1/2IN

Description
94 DISC STD HUB 1/2IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138225

BDI # 17846027

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 59.944
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
94 DISC STD HUB 3/4IN

COMPARE

94 DISC STD HUB 3/4IN

Description
94 DISC STD HUB 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138227

BDI # 17846029

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 59.944
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY