4F POLY-DISC CPLG FLG 1215
Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB
Part # 008040
BDI # 239470
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
66.548
Coupling Type:
Disc Coupling
103 KD 21 SHUB FB
Description
103 KD 21 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2436483
BDI # 316474
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
42.164
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
65.278
Coupling Type:
Disc Coupling
103 KD 10 SHUB FB
Description
103 KD 10 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434603
BDI # 316404
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
42.926
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
53.34
Coupling Type:
Disc Coupling
103 KD 10 SHUB
Description
103 KD 10 SHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 1967991
BDI # 316403
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
42.926
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
53.34
Coupling Type:
Disc Coupling