Page 1 of 10

Next

Compare
DI110-6 JUMBO HUB RSB

COMPARE

DI110-6 JUMBO HUB RSB

Description
DI110-6 JUMBO HUB RSB ; DI 110-6 DISC CPLG

TIMKEN LOVEJOY

Part # DI110-6-HUB JUMBO-RSB

BDI # 598597

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.53
Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 115.062
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI110-6 HUB RSB

COMPARE

DI110-6 HUB RSB

Description
DI110-6 HUB RSB ; DISC CPLG

TIMKEN LOVEJOY

Part # DI110-6-HUB-RSB

BDI # 598588

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.53
Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI110-6 1-5/8 3/8X3/16 KW

COMPARE

DI110-6 1-5/8 3/8X3/16 KW

Description
DI110-6 1-5/8 3/8X3/16 KW HUB ; DI 110-6 DISC CPLG

TIMKEN LOVEJOY

Part # DI110-6-HUB-1-5/8-3/8X3/16KW

BDI # 598787

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.53
Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 38MM

COMPARE

115 DISC STD HUB 38MM

Description
115 DISC STD HUB 38MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138040

BDI # 17845596

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 50MM

COMPARE

115 DISC STD HUB 50MM

Description
115 DISC STD HUB 50MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138045

BDI # 17845549

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY