SXC158-6 HUB RSB
Description
SXC158-6 RSB COUPLING HUB ; FOR SXC 158-6 DISC CPLG
Part # SXC158-6-HUB-RSB
BDI # 598572
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
SX158-6 HUB RSB
Description
SX158-6 HUB RSB ; FOR SX 158-6 DISC CPLG
Part # SX158-6-HUB-RSB
BDI # 598532
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
98.044
Coupling Type:
Disc Coupling
SX158-6 2.375/2.3765 KW 2 SETSCREWS
Description
SX158-6-HUB-2.3765-5/8X5/16KW-2SS90 ; POR COUPLING
Part # 697904118049
BDI # 598373
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
SX158-6 60MM P7 18X4.4MM KW
Description
SX158-6 60MM P7 18X4.4MM KW ; POR
Part # 69790416285
BDI # 19074934
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
98.044
Coupling Type:
Disc Coupling
SX158-6 60.03MM 18X4.4MM KW
Description
SX158-6 60.03MM 18X4.4MM KW ; POR
Part # 69790496474
BDI # 19075159
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
98.044
Coupling Type:
Disc Coupling