D26-3ST

COMPARE

D26-3ST

Description
D26-3ST SOLID HUB

TB WOODS

Part # D26-3ST

BDI # 990832

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - Solid Hub | 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SXCS158-6 HUB RSB

COMPARE

SXCS158-6 HUB RSB

Description
SXCS158-6 HUB RSB ; NON-RETURNABLE FOR SXCS 158-6 DISC CPLG

TIMKEN LOVEJOY

Part # SXCS158-6-HUB-RSB

BDI # 598722

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 170.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.89
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 84.074
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D26-3

COMPARE

D26-3

Description
D26-3

TB WOODS

Part # D26-3

BDI # 995943

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D26-3-014

COMPARE

D26-3-014

Description
D26-3-014

TB WOODS

Part # D26-3-014

BDI # 986129

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY