Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
193 DISC STD HUB 1 3/4IN
Description
193 DISC STD HUB 1 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138319
BDI # 17846037
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
193 DISC STD HUB 1 11/16IN
Description
193 DISC STD HUB 1 11/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138318
BDI # 17846036
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
193 DISC LG HUB RSB
Description
193 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 138129
BDI # 17845725
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
193.04
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
193 DISC STD HUB 90MM
Description
193 DISC STD HUB 90MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138127
BDI # 17845719
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs