D31-3

COMPARE

D31-3

Description
D31-3 FF HUB

TB WOODS

Part # D31-3

BDI # 994509

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 206.248
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.12
Length Thru Bore - Millimeter: 85.852
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 139.7
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY