Page 1 of 12

Next

Compare
DI202-6 HUB RSB

COMPARE

DI202-6 HUB RSB

Description
DI202-6 HUB RSB ; DISC CPLG

TIMKEN LOVEJOY

Part # DI202-6-HUB-RSB

BDI # 598592

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Length Thru Bore - Millimeter: 89.916
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 143.51
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB RSB

COMPARE

210 DISC STD HUB RSB

Description
210 DISC STD HUB RSB ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138130

BDI # 17845726

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 1 15/16IN

COMPARE

210 DISC STD HUB 1 15/16IN

Description
210 DISC STD HUB 1 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138353

BDI # 17846257

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 70MM

COMPARE

210 DISC STD HUB 70MM

Description
210 DISC STD HUB 70MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138145

BDI # 17845921

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 90MM

COMPARE

210 DISC STD HUB 90MM

Description
210 DISC STD HUB 90MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138150

BDI # 17845852

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY