236 DISC STD HUB 42MM
Description
236 DISC STD HUB 42MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138159
BDI # 17845861
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
236 DISC LG HUB 3IN
Description
236 DISC LG HUB 3IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138408
BDI # 17846211
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
235.966
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
236 DISC STD HUB 3 15/16IN
Description
236 DISC STD HUB 3 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138404
BDI # 17846207
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
236 DISC STD HUB 60MM
Description
236 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138165
BDI # 17845870
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
236 DISC STD HUB 40MM
Description
236 DISC STD HUB 40MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138158
BDI # 17845860
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs