E60 ELEMENT OMEGA 7300050
Description
E60 ELEMENT OMEGA 7300050 ; 7300050
Part # 9648670
BDI # 18143291
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
RAPTOR ES60 ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES60 ARMORED HALF SPACER ELEMENT
Part # 017227
BDI # 20494417
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.13" Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR ES60M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES60M ARMORED FULL SPACER ELEMENT
Part # 017177
BDI # 20494343
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Split | 87MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
1413Nm
RAPTOR ES60M ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES60M ARMORED HALF SPACER ELEMENT
Part # 017239
BDI # 20494439
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Split | 87MM Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
1413Nm
70R STEEL COVER WRAPFLEX
Description
70R STEEL COVER WRAPFLEX ; 3301263
Part # 4500082
BDI # 18483672
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Epoxy Coated Steel
Outside Diameter - Inch:
12.64
Outside Diameter - Millimeter:
321.056
Coupling Type:
Elastomeric Coupling