RAPTOR ES80 ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES80 ARMORED HALF SPACER ELEMENT
Part # 017229
BDI # 20494421
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | 4.04" Minimum Distance Between Shaft | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR ES80M FULL SPACER ELEMENT
Description
RAPTOR ES80M FULL SPACER ELEMENT
Part # 017087
BDI # 20494251
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Split | 130MM Minimum Distance Between Shaft | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
4463Nm
RAPTOR ES80M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES80M ARMORED FULL SPACER ELEMENT
Part # 017179
BDI # 20494347
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Split | 130MM Minimum Distance Between Shaft | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
4463Nm
RAPTOR ES80M ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES80M ARMORED HALF SPACER ELEMENT
Part # 017241
BDI # 20494443
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Split | 130MM Minimum Distance Between Shaft | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
4463Nm
Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25