PHE F180NRTYRE
Description
PHE F180NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F180NRTYRE
BDI # 1281741
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180FRTYRE
Description
PHE F180FRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F180FRTYRE
BDI # 1281784
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
18.31
Outside Diameter - Millimeter:
465.074
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
14490In-Lbs
Width - Inch:
3.939
PH172 PARA-FLEX NEOPRENE ELEMENT
Description
PH172 PARA-FLEX NEOPRENE ELEMENT
Part # 011270
BDI # 239804
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
18.31
Outside Diameter - Millimeter:
465.074
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
14490In-Lbs
Width - Inch:
3.939
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75