Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
ES2-R HSU ELEMENT OMEGA 7300075HSU
Description
ES2-R HSU ELEMENT OMEGA 7300075HSU
Part # 10287811
BDI # 21575262
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
10R 70D BLACK FLEX ELE WRAPFLEX 3100550
Description
10R 70D BLACK FLEX ELE WRAPFLEX ; 3100550 FLEXIBLE ELEMENT
Part # 10288046
BDI # 24113492
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Coupling Type:
Elastomeric Coupling
Torque:
1440In-Lbs
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089
RAPTOR ES2 FULL SPACER ELEMENT
Description
RAPTOR ES2 FULL SPACER ELEMENT
Part # 017064
BDI # 20494205
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06