E140M METRIC METRIC ELEMENT
Description
E140M METRIC ELEMENT ; NON-RETURNABLE 7300071M
Part # E140M METRIC METRIC ELEMENT
BDI # 20398704
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 127
Coupling Type:
Elastomeric Coupling
Torque:
38440Nm
E140M HSU ELEMENT OMEGA 7300071MHSU
Description
E140M HSU ELEMENT OMEGA 7300071MHSU ; NON-RETURNABLE
Part # E140M HSU ELEMENT OMEGA 7300071MHSU
BDI # 18143304
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 127
Coupling Type:
Elastomeric Coupling
Torque:
38400Nm
Width - Inch:
0
PX320 PARA-FLEX NEOPRENE ELEMENT
Description
PX320 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE
Part # PX320 PARA-FLEX NEOPRENE ELEMENT
BDI # 239833
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
32.5
Outside Diameter - Millimeter:
825.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
453000In-Lbs
Width - Inch:
0
PX320 PARA-FLEX ELEMENT
Description
PX320 PARA-FLEX ELEMENT
Part # PX320 PARA-FLEX ELEMENT
BDI # 239845
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
32.5
Outside Diameter - Millimeter:
825.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
453000In-Lbs
Width - Inch:
0
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs