PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
0
PHE F90NRTYRE
Description
PHE F90NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F90NRTYRE
BDI # 1281778
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
PHE F90FRTYRE
Description
PHE F90FRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F90FRTYRE
BDI # 1281793
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
Features
Component:
Element
Width - Millimeter:
100.025
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
4349In-Lbs
Width - Inch:
3.938
PX90 PARA-FLEX ELEMENT CORDLESS
Description
PX90 PARA-FLEX ELEMENT CORDLESS
Part # 011289
BDI # 239812
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
1125.5In-Lbs
Width - Inch:
0