E100 ARMORED ELEMENT RAPTOR
Description
E100 ARMORED ELEMENT RAPTOR
Part # E100 ARMORED ELEMENT RAPTOR
BDI # 22276938
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends | Armored Element
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
9613Nm
E100 HDY ELEMENT OMEGA 7300065HDY
Description
E100 HDY ELEMENT OMEGA 7300065HDY ; NON RETURNABLE YELLOW
Part # E100 HDY ELEMENT OMEGA 7300065HDY
BDI # 22604899
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
E100M ARMORED ELEMENT RAPTOR
Description
E100M ARMORED ELEMENT RAPTOR
Part # E100M ARMORED ELEMENT RAPTOR
BDI # 22276929
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends | Armored Element
Coupling Type:
Elastomeric Coupling
Torque:
9613Nm
E100M HSU ELEMENT OMEGA 7300065MHSU
Description
E100M HSU ELEMENT OMEGA 7300065MHSU ; 7300065MHSU NON RETURNABLE
Part # E100M HSU ELEMENT OMEGA 7300065MHSU
BDI # 18143297
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0