Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
RAPTOR ES10 FULL SPACER ELEMENT
Description
RAPTOR ES10 FULL SPACER ELEMENT
Part # 017068
BDI # 20494213
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
V110 ELEMENT VIVA 7392646
Description
V110 ELEMENT VIVA ; 7392646 CLOSE CPLG
Part # 9650274
BDI # 18146337
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
3.819