Page 1 of 6

Next

Compare
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11H

COMPARE

11H

Description
11H QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11H

BDI # 614577

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
1130WA FLEX ELEMENT ONLY

COMPARE

1130WA FLEX ELEMENT ONLY

Description
1130WA FLEX ELEMENT ONLY ; 330470

FALK

Part # 4700022

BDI # 18106366

Features

Component: Element
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 50000In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
40R31/35 C=4.000 1070T WRAPFLEX 3700082

COMPARE

40R31/35 C=4.000 1070T WRAPFLEX 3700082

Description
40R31/35 C=4.000 1070T WRAPFLEX 3700082 ; COUPLING HUB

REXNORD

Part # 4500114

BDI # 18483681

Features

Component: Spacer Hub
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
11N

COMPARE

11N

Description
11N COUPLING SLEEVE ; 8.188" OD NEOPRENE

DODGE

Part # 022218

BDI # 240391

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY