Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
VS170-R SPACER ELEMENT VIVA 7392714R
Description
VS170-R SPACER ELEMENT VIVA ; 7392714R W/RING
Part # 9650289
BDI # 18146733
Features
Component:
Spacer Element
Width - Millimeter:
235
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Width - Inch:
9.252
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
RAPTOR ES80 FULL SPACER ELEMENT
Description
RAPTOR ES80 FULL SPACER ELEMENT
Part # 017075
BDI # 20494227
Features
Component:
Spacer Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75