1120WA FLEX ELEMENT ASSY
Description
1120WA FLEX ELEMENT ASSY ; 710943 ELASTOMERIC CPLG
Part # 4700143
BDI # 18106331
Features
Component:
Element Assembly
Width - Millimeter:
90.424
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
3.56
1120WA FLEX ELEMENT ONLY
Description
1120WA FLEX ELEMENT ONLY ; 330051
Part # 4700225
BDI # 18103080
Features
Component:
Element
Width - Millimeter:
90.424
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
3.56