1120WA FLEX ELEMENT ONLY
Description
1120WA FLEX ELEMENT ONLY ; 330051
Part # 4700225
BDI # 18103080
Features
Component:
Element
Width - Millimeter:
90.424
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
3.56
1120WA FLEX ELEMENT ASSY
Description
1120WA FLEX ELEMENT ASSY ; 710943 ELASTOMERIC CPLG
Part # 4700143
BDI # 18106331
Features
Component:
Element Assembly
Width - Millimeter:
90.424
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
3.56
30R31/35 HUB C=3.633 WRAPFLEX 3701332
Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; W/FASTENER
Part # 4301000
BDI # 22777079
Features
Component:
Spacer Hub
Width - Millimeter:
92.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
3.633
Features
Component:
Spacer Assembly
Width - Millimeter:
92.075
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
3.625
Features
Component:
Spacer Assembly
Width - Millimeter:
92.075
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3.625