1030WA FLEX ELEMENT ONLY
Description
1030WA FLEX ELEMENT ONLY ; 328957
Part # 4700005
BDI # 18104871
Features
Component:
Element
Width - Millimeter:
26.924
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
750In-Lbs
Width - Inch:
1.06
1030WA FLEX ELEMENT ASSY
Description
1030WA FLEX ELEMENT ASSY ; 711195 ELASTOMERIC CPLG
Part # 4700040
BDI # 18104870
Features
Component:
Element Assembly
Width - Millimeter:
26.924
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
750In-Lbs
Width - Inch:
1.06