1080WA FLEX ELEMENT ASSY

COMPARE

1080WA FLEX ELEMENT ASSY

Description
1080WA FLEX ELEMENT ASSY ; 711937 ELASTOMERIC CPLG

FALK

Part # 4700045

BDI # 18105696

Features

Component: Element Assembly
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
1080WA FLEX ELEMENT ONLY

COMPARE

1080WA FLEX ELEMENT ONLY

Description
1080WA FLEX ELEMENT ONLY ; 329924 ELASTOMERIC TYPE RUBBER

FALK

Part # 4700013

BDI # 18105697

Features

Component: Element
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY