Page 1 of 7

Next

Compare
6S 25MM

COMPARE

6S 25MM

Description
6S 25MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 25MM

BDI # 622565

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 25MM H7

COMPARE

RAPTOR 40HCB 25MM H7

Description
RAPTOR 40HCB 25MM H7 COUPLING HUB

DODGE

Part # 016351

BDI # 20493619

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCB 25MM H7

COMPARE

RAPTOR 20HCB 25MM H7

Description
RAPTOR 20HCB 25MM H7 COUPLING HUB

DODGE

Part # 016311

BDI # 20493539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 25MM

COMPARE

5S 25MM

Description
5S 25MM SLEEVE COUPLING FLANGE ; 5 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 5S 25MM

BDI # 621139

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCB 25MM H7

COMPARE

RAPTOR 10HCB 25MM H7

Description
RAPTOR 10HCB 25MM H7 COUPLING HUB

DODGE

Part # 016296

BDI # 20493509

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY