Page 1 of 19

Next

Compare
5J 1

COMPARE

5J 1

Description
5J 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-1/16" LTB

MARTIN SPROCKET & GR

Part # 5J 1

BDI # 621119

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
5S 1

COMPARE

5S 1

Description
5S 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-3/8" LTB

MARTIN SPROCKET & GR

Part # 5S 1

BDI # 621130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE COUPLING FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1

COMPARE

7S 1

Description
7S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1

BDI # 623936

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
7SC-H 1

COMPARE

7SC-H 1

Description
7SC-H 1 COUPLING HUB

TB WOODS

Part # 7SCH1

BDI # 981574

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Length Thru Bore - Millimeter: 37.313

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Hub Diameter - Inch: 2.813
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY