Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
9S 1 9/16
Description
9S 1 9/16 SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 1 9/16
BDI # 625799
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs