12SC-H X 2 1/16
Description
12SC-H X 2 1/16 CPLG SPACER HUB ; NON RETURNABLE
Part # 12SC-H X 2 1/16
BDI # 240538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
75.438
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
RAPTOR 70HCB 2-1/16IN
Description
RAPTOR 70HCB 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCB 2-1/16IN
BDI # 20492615
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
12S X 2 1/16
Description
12S X 2 1/16 COUPLING FLANGE ; NON RETURNABLE
Part # 12S X 2 1/16
BDI # 238849
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
11S X 2 1/16
Description
11S X 2 1/16 COUPLING FLANGE ; NON RETURNABLE
Part # 11S X 2 1/16
BDI # 238813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
RAPTOR 40HCB 2-1/16IN
Description
RAPTOR 40HCB 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCB 2-1/16IN
BDI # 20492373
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs