Page 1 of 3

Next

Compare
40 HSB 2.6875IN OMEGA 7300678

COMPARE

40 HSB 2.6875IN OMEGA 7300678

Description
40 HSB 2.6875IN OMEGA 7300678 ; HUB FOR CPLG

REXNORD

Part # 10287445

BDI # 24121945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Hub Diameter - Millimeter: 146.05
Hub Diameter - Inch: 5.75
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30 HSB 2.6875IN OMEGA 7300965

COMPARE

30 HSB 2.6875IN OMEGA 7300965

Description
30 HSB 2.6875IN OMEGA 7300965 ; HUB

REXNORD

Part # 10287497

BDI # 24120769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Hub Diameter - Millimeter: 117.348
Hub Diameter - Inch: 4.62
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 2 11/16

COMPARE

10S X 2 11/16

Description
10S X 2 11/16 COUPLING FLANGE

DODGE

Part # 004644

BDI # 238789

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 2 11/16

COMPARE

11S X 2 11/16

Description
11S X 2 11/16 COUPLING FLANGE

DODGE

Part # 004679

BDI # 238823

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 2 11/16

COMPARE

12S X 2 11/16

Description
12S X 2 11/16 COUPLING FLANGE

DODGE

Part # 004715

BDI # 238859

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY